KC28B1 - 4/0 Post Split Bolt

Burndy

  • $301.01 (Each)
  • $301.01 (Each)
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
KC28B1
Manufacturer
Burndy
Manufacturer's Part Number
KC28B1
Description
4/0 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, 5/8" Stud, 1-3/4" Height, B=1-1/4"
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256404 / 00781810256404
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.01 (Each)
Resources
Images
 
 
KC28B1 - Small Image
 
KC28B1 - Large Image
 
KC28B1 - Large Image
 
KC28B1 - Large Image
Attachments
 
 
KC28B1 - Specification Sheet
Brochures
 
 
KC28B1 - Brochure
Other Links
 
 
KC28B1 - Other
 
KC28B1 - Other
 
KC28B1 - Other
 
KC28B1 - Other
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
Copper Alloy, Cast
Descriptions
Description
4/0 POST SPLIT BOLT
Long Description
Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud, 1-3/4" Height, B=1-1/4"
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 1-1/2, 1-3/16 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Dimension B: 1-1/4 IN, Height: 3-1/4 IN, Stud Size: 5/8-11
Product Type
Mechanical
extra long description
BUR KC28B1 1-4/0 STR 1 1/4 POST 1 C
Manufacturer Information
Manufacturers Part Number
KC28B1
Brand
BURNDY
GTIN
00781810256404
UPC
781810256404
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC28B1.
Jump To:

Cross Referenced

These items are similar to KC28B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC28B1 Burndy 00781810256404
DGN-21L DOSSERT n/a
MSB3/0 FRANKEL n/a
BS1-40L Greaves n/a
SPSL-8 ILSCO 00783669233278
SSS-8A1 ILSCO 00783669862300
SSS8A1 ILSCO 78366986230
SPM9L NSi Industries 00662381021076
SP140LQ Panduit 00074983716487
SP1-4/0L-Q Panduit 07498371648
SSS-8A1 Penn-Union 00785037654449
SP8SL Thomas & Betts 00783786805150
SP40-1 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat