K2C31 - 1AWG-350MCM, 5/8STD Mech Ground Conn

Burndy

  • $545.24 (Each)
  • $545.24 (Each)
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
K2C31
Manufacturer
Burndy
Manufacturer's Part Number
K2C31
Description
1AWG-350MCM, 5/8STD Mech Ground Conn
Mechanical Grounding Connector, 2 Cables to Flat, 1 Awg - 350 Kcmil (STR), 5/8" Stud.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257609 / 00781810257609
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.24 (Each)
Resources
Images
 
 
K2C31 - Small Image
 
K2C31 - Large Image
Attachments
 
 
K2C31 - Specification Sheet
Other Links
 
 
K2C31 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR K2C31 1-350 STR 3/4 POST 2 CON
Product Type
Mechanical
Description
1AWG-350MCM, 5/8STD MECH GROUND CONN
Long Description
Mechanical Grounding Connector, 2 Cables to Flat, 1 AWG - 350 kcmil (Str), 5/8" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Cross Flats: 1-11/16, 1-3/8 IN, Height: 3-7/8 IN, Stud Size: 5/8-11, Dimension B: 3/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2C31
GTIN
00781810257609
UPC
781810257609
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C31.
Jump To:

Cross Referenced

These items are similar to K2C31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C31 Burndy 00781810257609
DGM35 DOSSERT n/a
MSBB350 FRANKEL n/a
K2S350 Hubbell Power Systems n/a
SCS9 ILSCO n/a
SPDS-9 ILSCO 00783669233186
25760 NAED n/a
SP2-350-12 Panduit 00074983716746
SCS-9 Penn-Union 00785037596602
SCS9 PU n/a
SPM30 SOUTHPORT IND. n/a
SP9DS Thomas & Betts 00783786485055

* All prices subject to change.

Begin Live Chat