GC2626CT - 2SOL-2STR Cabletray

Burndy

  • $100.19 (Each)
  • $100.19 (Each)

  • $5,009.50 (Per 50)
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
GC2626CT
Manufacturer
Burndy
Manufacturer's Part Number
GC2626CT
Description
2SOL-2STR Cabletray
Cable Tray Ground Clamp, Cast Cu Alloy, #2 Sol., 2/0 STR. Al or Cu, 1.70 In Width, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810220573 / 00781810220573
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.19 (Each)
Standard Packaging
$5,009.50 (Per 50)
Resources
Other Links
 
 
GC2626CT - Other
 
GC2626CT - Other
 
GC2626CT - Other
 
GC2626CT - Other
 
GC2626CT - Other
 
GC2626CT - Other
Images
 
 
GC2626CT - Large Image
 
GC2626CT - Large Image
 
GC2626CT - Large Image
 
GC2626CT - Large Image
 
GC2626CT - Small Image
Brochures
 
 
GC2626CT - Brochure
Attachments
 
 
GC2626CT - Specification Sheet
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
COPPER ALLOY
Descriptions
Description
2SOL-2STR CABLETRAY
Product Type
Mechanical
extra long description
BUR GC2626CT 2SOL-2STR CABLETRAY
Long Description
Cable Tray Ground Clamp,Cast CU Alloy, #2 Sol.,2/0 Str. AL or CU, 1.70 in Width, Tin Plated.
Special Features
Features: Made Of Tin-Plated Cast Copper Alloy, It Accommodates Either One Or Two Conductors, Copper Or Aluminum Cable, In Addition To A Low Profile Head With A Deep Phillips Recess, The Galvanized Steel Bolt Has A Ribbed Neck Which Prevents Rotation During Installation When Installed In A 0.44 Diameter Hole, When Used On Aluminum Conductor, The Cable Must Be Scratch Brushed And PENETROX A Joint Compound Must Be Used On Cable And Connector, UL467 Listed For Copper Conductor Only, Suitable For Direct Burial
Manufacturer Information
Manufacturers Part Number
GC2626CT
Brand
BURNDY
GTIN
00781810220573
UPC
781810220573
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC-CT
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Direct Burial Applications In Concrete Or Earth And For Used With Aluminum Or Galvanized Steel Cable Tray
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GC2626CT.
Jump To:

Cross Referenced

These items are similar to GC2626CT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC2626CT Burndy 00781810220573
22057 NAED n/a

* All prices subject to change.

Begin Live Chat