GAR1826 - 4-2/0CU 2ips

Burndy

  • $263.21 (Each)
  • $263.21 (Each)

  • $5,264.20 (Per 20)
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
GAR1826
Manufacturer
Burndy
Manufacturer's Part Number
GAR1826
Description
4-2/0CU 2ips
Ground Connector, #4 (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4-1/4 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235003 / 00781810235003
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.21 (Each)
Standard Packaging
$5,264.20 (Per 20)
Resources
Images
 
 
GAR1826 - Large Image
 
GAR1826 - Large Image
 
GAR1826 - Large Image
 
GAR1826 - Large Image
 
GAR1826 - Small Image
 
GAR1826 - Large Image
Brochures
 
 
GAR1826 - Brochure
Other Links
 
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
Attachments
 
 
GAR1826 - Specification Sheet
Specifications Sheets
 
 
GAR1826 - Specification Sheet
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
4-1/4 in
Descriptions
Description
4-2/0CU 2IPS
Product Type
Ground Connector
Long Description
Ground Connector, #4 (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4-1/4 in Overall Length
Features
High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Installation Torque: 240 IN-LB, Width: 3-3/4 IN, Height: 4-1/4 IN
Short Description
Ground Connector, Non-Insulated, 4-1/4 in L
Special Features
Fence Post Grounding Connector;Acceptable for Direct Burial
extra long description
BUR GAR1826 4-2/0CU 2IPS
Additional Information
Maximum Conductor Size
#4 (Solid);2/0 AWG (Stranded)
For Stud Size
2 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Parallel or 90°Copper Cable Connection to Rod;Pipe with the Same Connector
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified;DB Rated
package quantity
1 CT;20 PK
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
GAR1826
GTIN
00781810235003
UPC
781810235003
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.31
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1826.
Jump To:

Cross Referenced

These items are similar to GAR1826 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1826 Burndy 00781810235003
GPC20013 DOSSERT n/a
GC1117B Hubbell Power Systems 00096359306061
UC-132 NSi Industries 00662381108142
CG2022 O-Z Gedney 00783126092011
GPL 33 Penn-Union 00785037358330
10C28X48 SEFCOR n/a
IOC2748 SEFCOR n/a
GC-111-7B Anderson n/a
C132 Greaves 00784491255605
GPL-33,GUB-16 ILSCO n/a
GUV2021 Thomas & Betts 00783786803651
GPL-33 ILSCO 78366926260
GUB-16 ILSCO 78366923257
GPL-33-3 Panduit 07498360502
GPL-33 Penn-Union 78503735833

* All prices subject to change.

Begin Live Chat