BISR500 - 500MCM In-Line Splice

Burndy

  • $142.57 (Each)
  • $142.57 (Each)

  • $8,554.20 (Per 60)
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
BISR500
Manufacturer
Burndy
Manufacturer's Part Number
BISR500
Description
500MCM In-Line Splice
Aluminum In-Line Splice, 6 Awg-500 Kcmil.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810134085 / 00781810134085
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.57 (Each)
Standard Packaging
$8,554.20 (Per 60)
Resources
Images
 
 
BISR500 - Large Image
Other Links
 
 
BISR500 - Other
 
BISR500 - Other
 
BISR500 - Other
Brochures
 
 
BISR500 - Brochure
Attachments
 
 
BISR500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG-500 KCMIL
Material
Aluminum
Descriptions
Description
500MCM IN-LINE SPLICE
Product Type
SPLICE REDUCER
extra long description
BUR BISR500 500-6 IN-LINE SPLICE
Long Description
Aluminum In-Line Splice, 6 AWG-500 kcmil.
Special Features
Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, In-Line Splice/Reductions Are Made Quickly And Easily With The Unitap Line Of Connectors, UL486B Listed, Dual-Rated AL9CU For Any Stranded Copper Or S
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BISR500
Brand
BURNDY
GTIN
00781810134085
UPC
781810134085
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BISR, In-Line
Packaging
Weight per each
0.67
Carton
1
Package
60
Uses, Certifications, and Standards
Temperature Rating
90 °C
Application
For Indoor Use Only
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BISR500.
Jump To:

Similar Items

Similar items are close alternatives to BISR500, though they may not be 100% alike.

Insulated Butt Splice, #4 Awg Conductor Size, 500 MCM Conductor Size, Plastisol ...
  • Our Part #: ISR500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ISR-500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($160.56) ·
ISR500 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$80.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BISR500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR500 Burndy 00781810134085
PBS600 Greaves 00784491137093
PBT-500 ILSCO 00783669077063
SPAR-500 ILSCO 00783669857320
ISR-500 NSi Industries 00662381951045
IISR-500 Penn-Union 00785037400794
IISR500 PU n/a
AMTSR500 Thomas & Betts 00783786259311

* All prices subject to change.

Begin Live Chat