164 - 70 CFM 2 Bulb Heater W/Ventilator

Broan

  • $131.74 (Each)
  • $131.74 (Each)
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
164
Manufacturer
Broan
Manufacturer's Part Number
164
Description
70 CFM 2 Bulb Heater W/Ventilator
70 CFM, 3.5 Sones; Two-Bulb Heater/Ventilator. Type Ic.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002603 / 00026715002603
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.74 (Each)
Resources
Images
 
 
164 - Small Image
 
164 - Large Image
 
164 - Large Image
Attachments
 
 
164 - Specification Sheet
Brochures
 
 
164 - Brochure
Other Links
 
 
164 - Other
 
164 - Other
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
120
Wattage
545
Current Rating
4.5 A
Material, Color, and Finish
Housing Material
Steel
Grill Material
Polymeric
Color
White
Dimensions and Weight
Length
10-1/4 in
Height
6-3/8 in
Width
15-3/8 in
Descriptions
Product Type
Ventilation Duct Two Bulb Heater/Fan
Long Description
Ventilation Duct Two Bulb Heater/Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 4.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 10-1/4 in Length, 15-3/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 9.1 lb
Special Features
Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W, 68 V, 67 W, 67 V, 66 W, 66 V, 65 W, Or 65 V Multi-Functi
Features
ventilation duct two bulb heater/fan, ceiling type;8-3/8 inch length x 14-1/4 inch width x 6-3/8 inch height size;ul approval;120 volt ac voltage rating;4.5 amp current rating;steel housing material;70 cfm air flow rate;4 inch diameter duct size.
Short Description
Ventilation Duct Two Bulb Heater/Fan, 4 in Duct
Description
70 CFM 2 BULB HEATER W/VENTILATOR
Additional Information
Duct Size
4 in
Maximum Air Flow
70 cfm
CFM
70 CFM
Light Type
Infrared
Power Rating
250 W (Light Bulb);9 W
Sound Level/Sones
4.0 Sones
Standards Met
UL MA
package quantity
1 CA
Made in USA
yes
Manufacturer Information
Brand
BROAN
Model
164
Manufacturers Part Number
164
GTIN
00026715002603
UPC
026715002603
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight
9.1 lb
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Energy-Saving Warmth and Instant Comfort in The Bathroom
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat