LB49CG - 3-1/2" Al LB SRS5 CNDT BCG

Bridgeport Fittings

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB49CG
Manufacturer
Bridgeport Fittings
Manufacturer's Part Number
LB-49CG
Description
3-1/2" Al LB SRS5 CNDT BCG
3-/2" Threaded Bodies For Rigid Conduit or Imc Allows Access For Inspection, Pulling and Maintenance. With Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747036490 / 0781747036490 / 00781747036490
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LB49CG - Small Image
 
LB49CG - Large Image
 
LB49CG - Video
Attachments
 
 
LB49CG - Specification Sheet
Other Links
 
 
LB49CG - Other
 
LB49CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
3.5
Descriptions
Product Type
3-1/2" LB W/CVR, Ga Cond Bdy
extra long description
BPT LB-49CG 3-1/2" LB W/CVR, GA CON
Long Description
3-/2" Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance. With Cover and Gasket
Description
3-1/2" AL LB SRS5 CNDT BCG
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
LB-49CG
GTIN
00781747036490
UPC
781747036490
Taxonomies, Classifications, and Categories
Type
Type LB Set Screw
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat