4373LT - 1-1/4" Combo Coupling LT to Rigid

Bridgeport

  • $39.45 (Each)
  • $39.45 (Each)

  • $157.78 (Per 4)

  • $788.91 (Per 20)

  • $3,944.53 (Per 100)
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
4373LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4373-LT
Description
1-1/4" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1-1/4 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203731 / 0781747203731 / 00781747203731
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.45 (Each)
Carton
$157.78 (Per 4)
Standard Packaging
$788.91 (Per 20)
Resources
Images
 
 
4373LT - Large Image
 
4373LT - Video
Attachments
 
 
4373LT - Specification Sheet
Other Links
 
 
4373LT - Other
 
4373LT - Other
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
1-1/4" Comb. Cuplg LT to RGD
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1-1/4 Inch, NPT Threads
Special Features
Malleable Iron Body with Steel Ferrule
Description
1-1/4" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4373-LT 1-1/4" COMB. CUPLG LT T
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4373-LT
GTIN
00781747203731
UPC
781747203731
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.063
Carton
4
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1-1/4" Rigid Conduit (GRC & IMC) and 1-1/4" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4373LT.
Jump To:

Cross Referenced

These items are similar to 4373LT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR125FR American Fittings 00662364381081
4373-LT Bridgeport Fittings 00781747203731

* All prices subject to change.

Begin Live Chat