4370LT - 1/2" Combo Coupling LT to Rigid

Bridgeport

  • $14.55 (Each)
  • $14.55 (Each)

  • $291.01 (Per 20)

  • $1,455.06 (Per 100)
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
4370LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4370-LT
Description
1/2" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1/2 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203700 / 0781747203700 / 00781747203700
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.55 (Each)
Carton
$291.01 (Per 20)
Standard Packaging
$1,455.06 (Per 100)
Resources
Images
 
 
4370LT - Small Image
 
4370LT - Large Image
 
4370LT - Video
Attachments
 
 
4370LT - Specification Sheet
Other Links
 
 
4370LT - Other
 
4370LT - Other
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
1/2" Comb. Cuplg LT to RGD
Description
1/2" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4370-LT 1/2" COMB. CUPLG LT TO
Special Features
Malleable Iron Body with Steel Ferrule
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1/2 Inch, NPT Threads
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4370-LT
GTIN
00781747203700
UPC
781747203700
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.26
Carton
20
Package
100
Uses, Certifications, and Standards
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1/2" Rigid Conduit (GRC & IMC) and 1/2" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4370LT.
Jump To:

Cross Referenced

These items are similar to 4370LT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR50FR American Fittings 00662364381029
4370-LT Bridgeport Fittings 00781747203700

* All prices subject to change.

Begin Live Chat