M711871342 - Heat Shrink Labels, 3/16" Diameter, 1", WH

Brady®

  • $77.13 (Each)
  • $77.13 (Each)
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
M711871342
Manufacturer
Brady®
Manufacturer's Part Number
M71-187-1-342
Description
Heat Shrink Labels, 3/16" Diameter, 1", WH
BMP71 Permasleeve Polyolefin Wire Marking Sleeves, 0.187" Dia X 1.0" W, White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820800590 / 00662820800590
Weight per unit
0.209 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.13 (Each)
Resources
Attachments
 
 
M711871342 - Specification Sheet
Brochures
 
 
M711871342 - Brochure
Other Links
 
 
M711871342 - Other
 
M711871342 - Other
 
M711871342 - Other
 
M711871342 - Other
 
M711871342 - Other
Images
 
 
M711871342 - Large Image
 
M711871342 - Large Image
 
M711871342 - Large Image
 
M711871342 - Large Image
 
M711871342 - Large Image
 
M711871342 - Small Image
Tech Bulletins
 
 
M711871342 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Size
0.335 in H x 1 in W
Diameter
0.187 in Diameter as Supplied
Width
1
Descriptions
Description
HEAT SHRINK LABELS, 3/16" DIAMETER, 1", WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Product Type
Sleeve, 0.187 In Dia X 1.0 In W
extra long description
BRADY M71-187-1-342 SLEEVE, 0.187 I
Long Description
BMP71 PermaSleeve Polyolefin Wire Marking Sleeves, 0.187" Dia x 1.0" W, White
Special Features
Heat Shrink
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Manufacturers Part Number
M71-187-1-342
Brand
Brady®
GTIN
00662820800590
UPC
662820800590
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.209
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M711871342.
Jump To:

Similar Items

Similar items are close alternatives to M711871342, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/100 M710;BMP71
  • Our Part #: M71871342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M7-187-1-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.22) ·
M71871342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$80.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat