M631427 - Self-Laminating Vinyl Wrap Around Labels 1.5" H X

Brady®

  • $67.87 (Each)
  • $67.87 (Each)
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
M631427
Manufacturer
Brady®
Manufacturer's Part Number
M6-31-427
Description
Self-Laminating Vinyl Wrap Around Labels 1.5" H X
Self-Laminating Vinyl Wrap Around Labels 1.5 In H X 1 In W WT, Clear RL/250
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434600900 / 00888434600900
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.87 (Each)
Resources
Images
 
 
M631427 - Small Image
 
M631427 - Large Image
 
M631427 - Large Image
 
M631427 - Large Image
 
M631427 - Large Image
 
M631427 - Large Image
Tech Bulletins
 
 
M631427 - Tech Bulletin
Other Links
 
 
M631427 - Other
 
M631427 - Other
 
M631427 - Other
 
M631427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.157 in to 0.319 in
Shape
Rectangle
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
White, Clear
Finish
Matte
Dimensions and Weight
Thickness
0.004
Width
1
Height
1.5
Size
1.5 in H x 1 in W
Descriptions
Description
SELF-LAMINATING VINYL WRAP AROUND LABELS 1.5" H X
Product Type
Label 1.5 X 1 Self-Lam Vinyl RL/250
extra long description
BRADY M6-31-427 Label 1.5 x 1 Self-
Features
Self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
Long Description
Self-Laminating Vinyl Wrap Around Labels 1.5 in H x 1 in W WT, Clear RL/250
Special Features
Self Laminating & Wrap Around
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Roll of 250 Labels
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6-31-427
GTIN
00888434600900
UPC
888434600900
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M631427.
Jump To:

Similar Items

Similar items are close alternatives to M631427, though they may not be 100% alike.

Self-Laminating Vinyl Wrap Around Labels For BMP61 BMP71 M611 - 1.5"X 1" White /...
  • Our Part #: PTL31427
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTL-31-427
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($70.88) ·
PTL31427 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat