M6250175342WT - Heat-Shrink Labels 0.25" Dia X 1.75" WH

Brady®

  • $130.61 (Each)
  • $130.61 (Each)

Availability: Currently Out Of Stock
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
M6250175342WT
Manufacturer
Brady®
Manufacturer's Part Number
M6-250-175-342-WT
Description
Heat-Shrink Labels 0.25" Dia X 1.75" WH
Permasleeve® Heat-Shrink Labels 0.25 In Dia WT 1.75 In RL/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434595565 / 00888434595565
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.61 (Each)
Resources
Images
 
 
M6250175342WT - Small Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
Tech Bulletins
 
 
M6250175342WT - Tech Bulletin
Other Links
 
 
M6250175342WT - Other
 
M6250175342WT - Other
 
M6250175342WT - Other
 
M6250175342WT - Other
 
M6250175342WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.25 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
White
Finish
Matte
Dimensions and Weight
Diameter
0.25
Height
0.444 in
Size
0.444 in H x 1.75 in W
Width
1.75 in
Descriptions
Description
HEAT-SHRINK LABELS 0.25" DIA X 1.75" WH
Long Description
PermaSleeve® Heat-Shrink Labels 0.25 in Dia WT 1.75 in RL/100
Special Features
Heat Shrink
Product Type
Heat-Shrink LBLS 0.25DIA WT 1.75" RL/100
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
extra long description
BRADY M6-250-175-342-WT Heat-Shrink
Additional Information
Quantity
Roll of 100 Each
Temperature Range
-67 °F - 275 °F
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Manufacturers Part Number
M6-250-175-342-WT
Brand
Brady®
GTIN
00888434595565
UPC
888434595565
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
SLEEVE
Packaging
Weight per each
0.231
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M6250175342WT.
Jump To:

Similar Items

Similar items are close alternatives to M6250175342WT, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 1/4" Dia For BMP61 BMP71 M611 - 1....
  • Our Part #: PSPT250175WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSPT-250-175-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.24) ·
PSPT250175WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.24

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat