M21750414 - Label, 0.75 In W X 10 FT L

Brady®

  • $36.09 (Each)
  • $36.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21750414
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-414
Description
Label, 0.75 In W X 10 FT L
Bradygrip® Print-On Hook Material 0.75" W X 10 FT L For BMP®21 Plus Printer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473638986 / 00754473638986
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.09 (Each)
Resources
Images
 
 
M21750414 - Small Image
 
M21750414 - Large Image
 
M21750414 - Large Image
 
M21750414 - Large Image
 
M21750414 - Large Image
 
M21750414 - Large Image
Attachments
 
 
M21750414 - Specification Sheet
Tech Bulletins
 
 
M21750414 - Tech Bulletin
Other Links
 
 
M21750414 - Other
 
M21750414 - Other
 
M21750414 - Other
 
M21750414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Black on White
Finish
Matte
Dimensions and Weight
Thickness
0.015
Height
0.75
Width
0.75
Size
0.75 in W x 10 ft L
Length
10
Descriptions
Product Type
Label Polyester 0.75IN X 10FT BK/WT
extra long description
BRADY M21-750-414 Label Polyester 0
Features
Get a grip on your wire and cable identification – Brady and Velcro Companies have partnered to bring you BradyGrip® Print-on Hook Material, an exclusive print-and-place material that can be easily applied, repositioned or removed.
Long Description
BradyGrip® Print-on Hook Material 0.75" W x 10 ft L for BMP®21 PLUS Printer
Special Features
Removable;Repositionable
Description
LABEL, 0.75 IN W X 10 FT L
Additional Information
Temperature Range
-40 °F - 122 °F
labels per package
Cartridge of 10 Feet
Printer Type
M210;M211;BMP21-PLUS
Legend
No Text
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-414
GTIN
00754473638986
UPC
754473638986
Taxonomies, Classifications, and Categories
Type
Print-on Hook Material
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat