B332502342 - Heat Shrink Sleeve, 0.25" Dia X 2", WH

Brady®

  • $566.72 (Each)
  • $566.72 (Each)

Availability: Currently Out Of Stock
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
B332502342
Manufacturer
Brady®
Manufacturer's Part Number
B33-250-2-342
Description
Heat Shrink Sleeve, 0.25" Dia X 2", WH
B33 Series Permasleeve Single-Sided Polyolefin Wire Marking Sleeves, 0.25" Dia X 2" W, White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820968788 / 00662820968788
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$566.72 (Each)
Resources
Images
 
 
B332502342 - Small Image
 
B332502342 - Large Image
 
B332502342 - Large Image
 
B332502342 - Large Image
 
B332502342 - Large Image
 
B332502342 - Large Image
 
B332502342 - Large Image
 
B332502342 - Large Image
Attachments
 
 
B332502342 - Specification Sheet
Brochures
 
 
B332502342 - Brochure
Tech Bulletins
 
 
B332502342 - Tech Bulletin
Other Links
 
 
B332502342 - Other
 
B332502342 - Other
 
B332502342 - Other
 
B332502342 - Other
 
B332502342 - Other
 
B332502342 - Other
 
B332502342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.25 in Dia x 2 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.25
Height
0.439 in
Size
0.439 in H x 2 in W
Width
2 in
Descriptions
Product Type
B33, B342, White, 0.415 X 2" Fit
extra long description
BRADY B33-250-2-342 B33, B342, WHIT
Description
HEAT SHRINK SLEEVE, 0.25" DIA X 2", WH
Long Description
B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 0.25" Dia x 2" W, White
Special Features
Heat Shrink
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Additional Information
Temperature Range
-67 °F - 275 °F
Shrink Ratio
3:1
Number of Markers
500
Quantity
Roll of 500 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B33-250-2-342
GTIN
00662820968788
UPC
662820968788
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat