S125SS - Encl 1-1/4" Oil Seal

Eaton

  • $55.84 (Each)
  • $55.84 (Each)
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
S125SS
Manufacturer
Eaton
Manufacturer's Part Number
S125SS
Description
Encl 1-1/4" Oil Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1-1/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485646 / 00782051485646
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.84 (Each)
Resources
Attachments
 
 
S125SS - Specification Sheet
Images
 
 
S125SS - Large Image
Other Links
 
 
S125SS - Other
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
Stainless Steel
Dimensions and Weight
Size
2.19 In Diameter
Descriptions
Description
ENCL 1-1/4" OIL SEAL
Product Type
125 SS Oil-Tight Hole Seal
extra long description
B-LINE S125SS 125 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 1-1/4 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.69 In, Material Unpainted Stainless Steel
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S125SS
GTIN
00782051485646
UPC
782051485646
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighti
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S125SS.
Jump To:

Cross Referenced

These items are similar to S125SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S125SS Eaton B-Line 00782051485646
HP125SS Hammond Manufacturing 00623980410883
AS125SS nVent-Thermal Management 00783510594701
WAS125SS Wiegmann 00786725490950

* All prices subject to change.

Begin Live Chat