S100SS - Encl 1" SS O/T Hole Seal

Eaton

  • $49.88 (Each)
  • $49.88 (Each)
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
S100SS
Manufacturer
Eaton
Manufacturer's Part Number
S100SS
Description
Encl 1" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485622 / 00782051485622
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.88 (Each)
Resources
Attachments
 
 
S100SS - Specification Sheet
Images
 
 
S100SS - Large Image
Other Links
 
 
S100SS - Other
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
Stainless Steel
Dimensions and Weight
Size
1.88 In Diameter
Descriptions
Description
ENCL 1" SS O/T HOLE SEAL
Product Type
100 SS Oil-Tight Hole Seal
extra long description
B-LINE S100SS 100 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 1 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material Unpainted Stainless Steel
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Manufacturers Part Number
S100SS
Brand
Eaton
GTIN
00782051485622
UPC
782051485622
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Bolt on accessories
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Trans
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S100SS.
Jump To:

Cross Referenced

These items are similar to S100SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100SS Eaton B-Line 00782051485622
HP100SS Hammond Manufacturing 00623980410876
AS100SS nVent-Thermal Management 00783510594602
WAS100SS Wiegmann 00786725490943

* All prices subject to change.

Begin Live Chat