N223ZN - BLTD 5/16" Spring Nut

Eaton

  • $9.07 (Each)
  • $9.07 (Each)

  • $907.21 (Per 100)

Availability: Currently Out Of Stock
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
N223ZN
Manufacturer
Eaton
Manufacturer's Part Number
N223ZN
Description
BLTD 5/16" Spring Nut
Eaton B-Line Series Spring Nut, 0.85" H X 1.75" L X 1.3750" W, Steel, Electro-Plated, 5/16"-18 Bolt Size, 250 LBS Load Rating, 450 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403232 / 00781011403232
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.07 (Each)
Carton
$9.07 (Each)
Standard Packaging
$907.21 (Per 100)
Resources
Images
 
 
N223ZN - Small Image
 
N223ZN - Large Image
Attachments
 
 
N223ZN - Specification Sheet
Other Links
 
 
N223ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5/16 In-18 TPI
Descriptions
extra long description
B-LINE N223ZN SPRING NUT, 5/16"-18
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 5/16" SPRING NUT
Product Type
Spring Nut, 5/16"-18 Thread, 1/4" Nut
Long Description
Eaton B-Line series spring nut, 0.85" H x 1.75" L x 1.3750" W, Steel, Electro-plated, 5/16"-18 bolt size, 250 lbs load rating, 450 lbs load
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N223ZN
Brand
Eaton
GTIN
00781011403232
UPC
781011403232
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherDatac
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N223ZN.
Jump To:

Similar Items

Similar items are close alternatives to N223ZN, though they may not be 100% alike.

Nut, Spring, Size 5/16 Inch, Steel, For Use With A and C Series Channel and Inse...
  • Our Part #: A100516
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A100 5/16
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($366.78) · 250 ($1,833.90) ·
A100516 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat