BXS1214 - SPRG .444-.560 Cond/Cable FSTNR, 1/16"-5/32" FLNG

Eaton

  • $1.31 (Each)
  • $1.31 (Each)

  • $130.97 (Per 100)
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
BXS1214
Manufacturer
Eaton
Manufacturer's Part Number
BXS1214
Description
SPRG .444-.560 Cond/Cable FSTNR, 1/16"-5/32" FLNG
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.008LBS, Flexible Conduit/Cable Fasteners, .06" Min, .13" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, Accepts 10/3, Romex With Ground, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011199760 / 00781011199760
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$1.31 (Each)
Standard Packaging
$130.97 (Per 100)
Resources
Images
 
 
BXS1214 - Small Image
 
BXS1214 - Large Image
Attachments
 
 
BXS1214 - Specification Sheet
Other Links
 
 
BXS1214 - Other
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
ZINC PLATED STEEL
Descriptions
Description
SPRG .444-.560 COND/CABLE FSTNR,1/16"-5/32" FLNG
Product Type
Flexible Conduit/CBL FS, 1/16" to 5/32" FLNG, 440 to 551 CBL
extra long description
B-LINE BXS-1214 FLEXIBLE CONDUIT/CB
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.008lbs, Flexible conduit/cable fasteners, .06" Min, .13" Max mount size, .444" Min, 0.56" Max cable diameter, Accepts 10/3, romex with ground, Zinc plated
Special Features
Mounts To 1/16 To 5/32 In Thickness Flange
Additional Information
Cable Size
0.444 To 0.560 In
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
10/3 Romex
Manufacturer Information
Manufacturers Part Number
BXS1214
Brand
Eaton
GTIN
00781011199760
UPC
781011199760
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.0001
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CE,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BXS1214.
Jump To:

Cross Referenced

These items are similar to BXS1214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BXS-1214 Eaton B-Line 00781011199760
F2D Minerallac 00784610838245
18293 Morris 00601986182935
SC2D nVent-Thermal Management 00782856798064
PSC2D Panduit 00074983631650
SSFCES562 Thomas & Betts 00785991202021

* All prices subject to change.

Begin Live Chat