BU58S - SPRG Unv BM Clamp, 5/16-1/2FLNG, 1/4"-20X3/8

Eaton

  • $1.93 (Each)
  • $1.93 (Each)

  • $193.42 (Per 100)
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
BU58S
Manufacturer
Eaton
Manufacturer's Part Number
BU-5-8-S
Description
SPRG Unv BM Clamp, 5/16-1/2FLNG, 1/4"-20X3/8
Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065LBS, 20 X 0.38" Ked Stud, Universal Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196202 / 00781011196202
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$1.93 (Each)
Standard Packaging
$193.42 (Per 100)
Resources
Images
 
 
BU58S - Large Image
 
BU58S - Small Image
Attachments
 
 
BU58S - Specification Sheet
Other Links
 
 
BU58S - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
4-1/8 In (OD), 4 In (Copper Tube)
Descriptions
Description
SPRG UNV BM CLAMP,5/16-1/2FLNG,1/4"-20X3/8
Product Type
Universal BM FS, 5/16" to 1/2" Flange, Staked Stud
extra long description
B-LINE BU-5-8-S UNIVERSAL BM FS, 5/
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Special Features
Includes Cushion, Clamp, Screw and Nut, Dielectric Strength 400 Volts/Mil, 4.73 In Width X 5.55 In Height
Construction
TWO PIECE
Long Description
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, 20 x 0.38" ked stud, Universal beam fasteners, .31" Min mount size, .5" Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BU-5-8-S
Brand
Eaton
GTIN
00781011196202
UPC
781011196202
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight per each
0.0007
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
Temperature Rating
-40 To 300 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BU58S.
Jump To:

Similar Items

Similar items are close alternatives to BU58S, though they may not be 100% alike.

Hammer-On Flange Clip, Bottom Mount With Stud, Spring Steel, 5/16"1/2" Flange
  • Our Part #: M58S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M58S
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($238.28) ·
M58S - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BU58S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU58S Eaton B-Line 78101119620
BU-5-8-S Eaton B-Line 00781011196202
M58S ERICO 78285617638
CM58S ERICO 78285651020
BC516ST Garvin Industries 00785592983381
BC516ST Minerallac 00784610182041
18124 Morris 00601986181242
CM58S nVent-Thermal Management 00782856510208
M58S nVent-Thermal Management 00782856176381
PM58S Panduit 00074983630172
SSFBH12S Thomas & Betts 00785991201710

* All prices subject to change.

Begin Live Chat