BG812W6 - SPRG 1/2-3/4, 25-50LB CND Torod FSTNR, 3/8-7/16 FLNG

Eaton

  • $3.01 (Each)
  • $3.01 (Each)

  • $301.22 (Per 100)
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
BG812W6
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-W6
Description
SPRG 1/2-3/4, 25-50LB CND Torod FSTNR, 3/8-7/16 FLNG
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.055LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .38" Min, .44" Max Mount Size, .38" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011955199 / 00781011955199
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Carton
$3.01 (Each)
Standard Packaging
$301.22 (Per 100)
Resources
Images
 
 
BG812W6 - Small Image
 
BG812W6 - Large Image
Attachments
 
 
BG812W6 - Specification Sheet
Other Links
 
 
BG812W6 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In
Descriptions
Description
SPRG 1/2-3/4,25-50LB CND TOROD FSTNR,3/8-7/16 FLNG
Product Type
Conduit to Rod FS, Guide-Rite, 1/2", 3/4" Conduit Size
extra long description
B-LINE BG-8-12-W6 CONDUIT TO ROD FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.055lbs, Conduit size: 0.5", 0.75" EMT/Rigid, Guide-Rite conduit to rod fasteners, .38" Min, .44" Max mount size, .38" rod size, 50 lbs vertical, 25 lbs horizontal load
Construction
TWO PIECE
Special Features
Static Load Capacity 50 Lb (Vertical), 25 Lb (Horizontal), Attaches To 3/8 To 7/16 In Flanges, 3/8 In Plain/Threaded Rod
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-8-12-W6
Brand
Eaton
GTIN
00781011955199
UPC
781011955199
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Conduit to rod fastener
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812W6.
Jump To:

Cross Referenced

These items are similar to BG812W6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12-W6 Eaton B-Line 00781011955199
6Z34812M nVent-Thermal Management 00782856502128
P4Z34812M Panduit 00074983629473

* All prices subject to change.

Begin Live Chat