BA50D - SPRG 24" BX HNGR, 1-1/2 BX Extn

Eaton

  • $23.63 (Each)
  • $23.63 (Each)

  • $590.63 (Per 25)

  • $2,362.52 (Per 100)
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
BA50D
Manufacturer
Eaton
Manufacturer's Part Number
BA50D
Description
SPRG 24" BX HNGR, 1-1/2 BX Extn
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 0.7LBS, Heavy-Duty Electrical Box Hanger, 50 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire Load Capacity, Pre-Galv
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011964917 / 00781011964917
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.63 (Each)
Carton
$23.63 (Each)
Standard Packaging
$590.63 (Per 25)
Resources
Images
 
 
BA50D - Small Image
 
BA50D - Large Image
Attachments
 
 
BA50D - Specification Sheet
Other Links
 
 
BA50D - Other
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
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG 24" BX HNGR,1-1/2 BX EXTN
Product Type
Box Hanger 1 1/2" or 2 1/8" Deep Boxes W/ 1 1/2" Extn Ring,
extra long description
B-LINE BA50D BOX HANGER 1 1/2" OR
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 0.7lbs, Heavy-duty electrical box hanger, 50 lbs without dedicated dropwire, 70 lbs with dedicated dropwire load capacity, Pre-galv
Special Features
Load Capacity 50 Lb (Without Dedicated Drop Wire), 70 Lb (With Dedicated Drop Wire)
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BA50D
Brand
Eaton
GTIN
00781011964917
UPC
781011964917
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Hanger
Packaging
Weight per each
0.036
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BA50D.
Jump To:

Cross Referenced

These items are similar to BA50D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BA50D Eaton B-Line 00781011964917
512HDEEP nVent-Thermal Management 00782856325680

* All prices subject to change.

Begin Live Chat