B822W - BLTF 1-5/8" WHT Plastic End Cap

Eaton

  • $3.60 (Each)
  • $3.60 (Each)

  • $179.90 (Per 50)

  • $359.80 (Per 100)
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
B822W
Manufacturer
Eaton
Manufacturer's Part Number
B822 W
Description
BLTF 1-5/8" WHT Plastic End Cap
Eaton B-Line Series End Cap, 1.62" H X 1.25" L X 1.62" W, Steel, White Finish, Plastic End Cap
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011577001 / 00781011577001
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Carton
$3.60 (Each)
Standard Packaging
$179.90 (Per 50)
Resources
Images
 
 
B822W - Small Image
 
B822W - Large Image
 
B822W - Large Image
Specifications Sheets
 
 
B822W - Specification Sheet
Attachments
 
 
B822W - Specification Sheet
Other Links
 
 
B822W - Other
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
Soft White PVC
Material, Color, and Finish
Finish
white
Color
White
Dimensions and Weight
Size
1-1/4 In Height
Width
1-1/4 in;31.7 mm
Descriptions
Long Description
End Cap, Soft White PVC Material, White, 1-1/4 in Width, 3 lb
Special Features
Withstands Intermittent Temperatures up to 350°F (177°C) and 200°F (93°C) Continuous
Product Type
End Cap
Short Description
End Cap, Soft White PVC
extra long description
B-LINE B822W PLASTIC END CAP 1 5/8
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Description
BLTF 1-5/8" WHT PLASTIC END CAP
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.2500 IN X 1.6200 IN X 1.6200 IN
for use with
B22 & B24 Channel
package quantity
1 CT;100 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
B822 W
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011577001
UPC
781011577001
Taxonomies, Classifications, and Categories
Type
END CAP
Category Description
STRUT CHANNEL
Packaging
Weight
3 lb;1.3 kg
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B822W.
Jump To:

Similar Items

Similar items are close alternatives to B822W, though they may not be 100% alike.

End Cap, Plastic;Steel (Closure) Material, Gold Galvanized, Silver, 1.625 In Len...
  • Our Part #: A804NE0PWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A 804 NEOP WH
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($307.05) ·
A804NE0PWH - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat