B44122AL - BLTD 3-3/8" Alu Beam Clamp

Eaton B-Line Series

  • $50.64 (Each)
  • $50.64 (Each)

  • $5,063.97 (Per 100)
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
B44122AL
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B441-22AL
Description
BLTD 3-3/8" Alu Beam Clamp
Eaton B-Line Series Beam Clamps, 1850 LB, Used With 1 - 5/8" High Channel, Beam Clamp, 3/4" Beam Thickness, Aluminum Finish
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011552824 / 00781011552824
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.64 (Each)
Carton
$50.64 (Each)
Resources
Images
 
 
B44122AL - Small Image
 
B44122AL - Large Image
Other Links
 
 
B44122AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
Not Applicable
Descriptions
Product Type
BM Clamp, 3/4" Max Flange, 13/16" to 1 5/8" High CHNL, Alm
extra long description
B-LINE B441-22AL BM CLAMP, 3/4" MAX
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 3-3/8" ALU BEAM CLAMP
Long Description
Eaton B-Line series beam clamps, 1850 lb, Used with 1 - 5/8" high channel, Beam clamp, 3/4" beam thickness, Aluminum finish
Special Features
3 In Width X 2-3/8 In Depth X 3-3/8 In Height, Load Capacity 1200 Lb, Weight 87 Lb per 100
Additional Information
dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B441-22AL
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011552824
UPC
781011552824
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
UtilityDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other Inf
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat