B4221SS4 - BLTD 1" SS4 Right Angle Clamp

Eaton

  • $48.31 (Each)
  • $48.31 (Each)

  • $4,831.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B4221SS4
Manufacturer
Eaton
Manufacturer's Part Number
B422-1SS4
Description
BLTD 1" SS4 Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3" H X 11" L X 2.8750" W, 400 LBS Load Cap
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025656 / 00781011025656
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.31 (Each)
Carton
$48.31 (Each)
Resources
Images
 
 
B4221SS4 - Small Image
 
B4221SS4 - Large Image
Attachments
 
 
B4221SS4 - Specification Sheet
Other Links
 
 
B4221SS4 - Other
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1 in
Descriptions
extra long description
B-LINE B422-1SS4 RIGHT AGL CLAMP, 1
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 1" SS4 RIGHT ANGLE CLAMP
Long Description
Eaton B-Line series right angle clamp, 3" H x 11" L x 2.8750" W, 400 Lbs load cap
Special Features
2-7/8 In Length, Thickness 7 Gauge, Load Capacity 400 Lb (Vertical Pull), Weight 48 Lb per 100
Product Type
Right Agl Clamp, 1", SSL 304
Additional Information
dimensions
11.0000 IN X 2.8750 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
B422-1SS4
Brand
Eaton
GTIN
00781011025656
UPC
781011025656
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and D
You must have an account to view stock levels

* All prices subject to change.