B422112ZN - BLTD 1-1/2" Zinc Plate Right Angle Clamp

Eaton B-Line Series

  • $23.99 (Each)
  • $23.99 (Each)

  • $2,398.86 (Per 100)
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
B422112ZN
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B422-1 1/2 ZN
Description
BLTD 1-1/2" Zinc Plate Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3" H X 1.5" L X 3.25" W, 250 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011550431 / 00781011550431
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Carton
$23.99 (Each)
Resources
Other Links
 
 
B422112ZN - Other
Images
 
 
B422112ZN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material
Low-Carbon Steel
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Description
BLTD 1-1/2" ZINC PLATE RIGHT ANGLE CLAMP
Product Type
Right Agl Clamp, 1 1/2", ZN PLTD
extra long description
B-LINE B422-11/2ZN RIGHT AGL CLAMP,
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series right angle clamp, 3" H x 1.5" L x 3.25" W, 250 Lbs load cap
Special Features
3-1/4 In Length, Thickness 7 Gauge, Load Capacity 500 Lb (Vertical Pull), Weight 59 Lb per 100
Additional Information
dimensions
1.5000 IN X 3.2500 IN X 3.0000 IN
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Manufacturers Part Number
B422-1 1/2 ZN
Brand
BOLTED FRAMING
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011550431
UPC
781011550431
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat