B350 - BLTD ZN PLT Trolley BM Joint SPRT

Eaton

  • $198.52 (Each)
  • $198.52 (Each)

  • $19,852.22 (Per 100)
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
B350
Manufacturer
Eaton
Manufacturer's Part Number
B350ZN
Description
BLTD ZN PLT Trolley BM Joint SPRT
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 3.5" W, Steel, Electro-Plated
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011533434 / 00781011533434
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.52 (Each)
Carton
$198.52 (Each)
Resources
Attachments
 
 
B350 - Specification Sheet
Images
 
 
B350 - Large Image
Other Links
 
 
B350 - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-21/32 in Width X 3-1/2 In Depth X 3-15/16 In Height
Descriptions
Product Type
Trolley BM Joint SPT, ZN PLTD
extra long description
B-LINE B350ZN TROLLEY BM JOINT SPT,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD ZN PLT TROLLEY BM JOINT SPRT
similar brands
Unistrut
Long Description
Eaton B-Line series trolley beam support, 3.93" H x 1.65" L x 3.5" W, Steel, Electro-plated
Special Features
Number of Mounting Holes (1) 9/16 In Diameter (Horizontal), (6) 7/16 In Diameter (Vertical), Load Capacity 1200 Lb, Weight 233 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.6500 IN X 3.5000 IN X 3.9300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B350ZN
GTIN
00781011533434
UPC
781011533434
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Trolley beam support
Availability
Status
Inactive
Packaging
Weight per each
2.0499
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories
Mounting
CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat