B303438PLN - PHGR 3/8"-16 C Clamp

Eaton

  • $8.29 (Each)
  • $8.29 (Each)

  • $414.50 (Per 50)
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
B303438PLN
Manufacturer
Eaton
Manufacturer's Part Number
B3034-3/8PLN
Description
PHGR 3/8"-16 C Clamp
Eaton B-Line Series C-Clamp, 1.6250"HX2"LX0.8750"W, Malleable Iron, 560 Load Cap, 3/8”-16 Rod Size, 0.25"Beam Width, Wedge C-Clamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011705398 / 00781011705398
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.29 (Each)
Standard Packaging
$414.50 (Per 50)
Resources
Images
 
 
B303438PLN - Small Image
 
B303438PLN - Large Image
Attachments
 
 
B303438PLN - Specification Sheet
Other Links
 
 
B303438PLN - Other
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
Cast Malleable Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
3/4 in
Descriptions
Description
PHGR 3/8"-16 C CLAMP
extra long description
B-LINE B3034-3/8PLN TOP FLANGE C-CL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Product Type
Top Flange C-Clamp, 3/8"-16, PLN
Long Description
Eaton B-Line series C-clamp, 1.6250"Hx2"Lx0.8750"W, Malleable iron, 560 load cap, 3/8”-16 rod size, 0.25"beam width, Wedge c-clamp
Special Features
Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Weight 30 Lb per 100
Additional Information
dimensions
2.0000 IN X 0.8750 IN X 1.6250 IN
Manufacturer Information
Manufacturers Part Number
B3034-3/8PLN
Brand
Eaton
GTIN
00781011705398
UPC
781011705398
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
C-clamp
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherInd Facilities & Factories - In
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B303438PLN.
Jump To:

Similar Items

Similar items are close alternatives to B303438PLN, though they may not be 100% alike.

Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 In Size, 0.36 LB/Ea
  • Our Part #: 3000037EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3000037EG
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($919.62) ·
3000037EG - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B303438PLN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B303438PLN Eaton B-Line 00781011705398
3000037PL nVent-Thermal Management 00782856349006

* All prices subject to change.

Begin Live Chat