B2087ZN - BLTD 1/2" ZN PLT 1H Tube Clamp

Eaton

  • $5.01 (Each)
  • $5.01 (Each)

  • $501.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B2087ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2087ZN
Description
BLTD 1/2" ZN PLT 1H Tube Clamp
Eaton B-Line Series Tubing Clamp and Pipe Guide, 0.1880" H X 0.5" L X 1.62" W, Steel
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011618339 / 00781011618339
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.01 (Each)
Carton
$5.01 (Each)
Resources
Images
 
 
B2087ZN - Small Image
 
B2087ZN - Large Image
Attachments
 
 
B2087ZN - Specification Sheet
Other Links
 
 
B2087ZN - Other
Features
Material
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2"-One Hole Od Tubing Clamp, 1/2" Od, ZN PLTD
extra long description
B-LINE B2087ZN 1/2"-ONE HOLE OD TUB
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 1/2" ZN PLT 1H TUBE CLAMP
Long Description
Eaton B-Line series tubing clamp and pipe guide, 0.1880" H x 0.5" L x 1.62" W, Steel
Special Features
Mounting Hole Size 9/32 In Diameter, Weight 5.8 Lb per 100
Additional Information
dimensions
0.5000 IN X 1.6200 IN X 0.1880 IN
Manufacturer Information
Manufacturers Part Number
B2087ZN
Brand
Eaton
GTIN
00781011618339
UPC
781011618339
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Tubing clamp and pipe guide
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.