B2017PASS4 - BLTD 4" SS4 Pa Rigid Pipe Clamp

Eaton

  • $19.81 (Each)
  • $19.81 (Each)

  • $1,980.93 (Per 100)
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
B2017PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2017PASS4
Description
BLTD 4" SS4 Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 6.7030" L X 1.25" W, Steel, 1000 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011046491 / 00781011046491
Weight per unit
0.6568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.81 (Each)
Carton
$19.81 (Each)
Resources
Attachments
 
 
B2017PASS4 - Specification Sheet
Other Links
 
 
B2017PASS4 - Other
Images
 
 
B2017PASS4 - Large Image
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
4 in
Descriptions
extra long description
B-LINE B2017PASS4 4 1/2"-OD PIPE/CO
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 4" SS4 PA RIGID PIPE CLAMP
Product Type
4 1/2"-Od Pipe/Conduit Clamp, 4 1/2" Od, Pre-Asm, Stainless
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1040" H x 6.7030" L x 1.25" W, Steel, 1000 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
6.7030 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Manufacturers Part Number
B2017PASS4
Brand
Eaton
GTIN
00781011046491
UPC
781011046491
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.6568
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2017PASS4.
Jump To:

Similar Items

Similar items are close alternatives to B2017PASS4, though they may not be 100% alike.

4" Stainless Strut
  • Our Part #: C11024304SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($364.33) ·
C11024304SS - Haydon Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2017PASS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2017PA SS4 Eaton B-Line 00781011046491
B2017PASS4 Eaton B-Line 00078101104644
RIGD0400S4 nVent-Thermal Management 00782856351771

* All prices subject to change.

Begin Live Chat