B2015PAAL3RGD - BLTD 3" Alu Pa Rigid Pipe Clamp

Eaton

  • $17.71 (Each)
  • $17.71 (Each)

  • $885.32 (Per 50)

  • $1,770.65 (Per 100)
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
B2015PAAL3RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2015PAAL
Description
BLTD 3" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 5.8430" L X 1.25" W, Aluminum
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610906 / 00781011610906
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.71 (Each)
Carton
$17.71 (Each)
Standard Packaging
$885.32 (Per 50)
Resources
Images
 
 
B2015PAAL3RGD - Small Image
 
B2015PAAL3RGD - Large Image
Attachments
 
 
B2015PAAL3RGD - Specification Sheet
Other Links
 
 
B2015PAAL3RGD - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3" Pipe/Conduit Clamp, Rigid, 3", Pre-Asm, Alm
extra long description
B-LINE B2015PAAL 3" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 3" ALU PA RIGID PIPE CLAMP
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 5.8430" L x 1.25" W, Aluminum
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2015PAAL
Brand
Eaton
GTIN
00781011610906
UPC
781011610906
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2015PAAL3RGD.
Jump To:

Similar Items

Similar items are close alternatives to B2015PAAL3RGD, though they may not be 100% alike.

Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Aluminum, For Ri...
  • Our Part #: 7023AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3 AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($932.89) ·
7023AL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat