B129ZN - BLTD 3-1/2 2H ZN PLT Splice PLT

Eaton

  • $2.91 (Each)
  • $2.91 (Each)

  • $290.73 (Per 100)
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
B129ZN
Manufacturer
Eaton
Manufacturer's Part Number
B129ZN
Description
BLTD 3-1/2 2H ZN PLT Splice PLT
Eaton B-Line Series Splice Plate, 0.23" H X 3.5" L X 1.62" W, Steel, Electro-Plated, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011503338 / 00781011503338
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$2.91 (Each)
Resources
Images
 
 
B129ZN - Large Image
 
B129ZN - Small Image
Attachments
 
 
B129ZN - Specification Sheet
Other Links
 
 
B129ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 In Length
Descriptions
Description
BLTD 3-1/2 2H ZN PLT SPLICE PLT
Long Description
Eaton B-Line series splice plate, 0.23" H x 3.5" L x 1.62" W, Steel, Electro-plated, 1/4" Gauge
Product Type
Two Hole Splice PLT, ZN PLTD
extra long description
B-LINE B129ZN TWO HOLE SPLICE PLT,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 0.2300 IN
Manufacturer Information
Manufacturers Part Number
B129ZN
Brand
Eaton
GTIN
00781011503338
UPC
781011503338
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Splice plate
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacente
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat