B11GALV20 - BLTD 3-1/4X1-5/8X240" GLV SLD CHNL

Eaton

  • $1543.06 (Per 20 Feet)
  • $77.15 (Per Foot)

  • $1,543.06 (Per 20 Feet)

  • $7,715.29 (Per 100 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B11GALV20
Manufacturer
Eaton
Manufacturer's Part Number
B11-240GLV
Description
BLTD 3-1/4X1-5/8X240" GLV SLD CHNL
Eaton B-Line Series Strut Channel, 3.25" H X 240" L X 1.62" W, Steel, Pre-Galvanized, 12 Gauge
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011200350 / 00781011200350
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$77.15 (Per Foot)
Carton
$1,543.06 (Per 20 Feet)
Resources
Images
 
 
B11GALV20 - Small Image
 
B11GALV20 - Large Image
Attachments
 
 
B11GALV20 - Specification Sheet
Tech Bulletins
 
 
B11GALV20 - Tech Bulletin
Other Links
 
 
B11GALV20 - Other
 
B11GALV20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
20 ft
Depth
3-1/4 In
Descriptions
Long Description
Eaton B-Line series strut channel, 3.25" H x 240" L x 1.62" W, Steel, Pre-galvanized, 12 Gauge
Product Type
CHNL, 3 1/4" X 1 5/8", 12 Ga, 240", GLVD
extra long description
B-LINE B11-240GLV CHNL, 3 1/4" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 3-1/4X1-5/8X240" GLV SLD CHNL
Additional Information
dimensions
240.0000 IN X 1.6200 IN X 3.2500 IN
gauge
12
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B11-240GLV
GTIN
00781011200350
UPC
781011200350
Taxonomies, Classifications, and Categories
Type
Strut channel
Availability
Status
Inactive
minimum qty
20
Packaging
Weight
3.059 Lb/Ft
Weight per foot
1.525
Carton
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermark
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat