B104HDG - BLTD 3-1/2X4-1/8 4H, 90D HDG Corner Angle

Eaton

  • $38.36 (Each)
  • $38.36 (Each)

  • $3,836.45 (Per 100)
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
B104HDG
Manufacturer
Eaton
Manufacturer's Part Number
B104HDG
Description
BLTD 3-1/2X4-1/8 4H, 90D HDG Corner Angle
Eaton B-Line Series Corner Angle, 4.12" H X 4.12" L X 1.62" W, Steel, Hot-Dipped Galvanized, Four Hole Corner Angle, 90 Deg, Pre-Assembled
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011500450 / 00781011500450
Weight per unit
0.736 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.36 (Each)
Carton
$38.36 (Each)
Resources
Images
 
 
B104HDG - Small Image
 
B104HDG - Large Image
 
B104HDG - Large Image
 
B104HDG - Large Image
 
B104HDG - Large Image
Attachments
 
 
B104HDG - Specification Sheet
Other Links
 
 
B104HDG - Other
 
B104HDG - Other
 
B104HDG - Other
 
B104HDG - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3-1/2 In Width X 4-1/8 In Height
Descriptions
Description
BLTD 3-1/2X4-1/8 4H,90D HDG CORNER ANGLE
Product Type
Four Hole Corner Agl, HD GLVD
extra long description
B-LINE B104HDG FOUR HOLE CORNER AGL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series corner angle, 4.12" H x 4.12" L x 1.62" W, Steel, Hot-dipped galvanized, Four hole corner angle, 90 deg, pre-assembled
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
4.1250 IN X 1.6250 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B104HDG
Brand
Eaton
GTIN
00781011500450
UPC
781011500450
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
0.736
Carton
1
Uses, Certifications, and Standards
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat