AW1412P - Encl 12.9X10.9 PNTD BK PNL For 14X12 Encl

Eaton

  • $21.64 (Each)
  • $21.64 (Each)
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
AW1412P
Manufacturer
Eaton
Manufacturer's Part Number
AW1412P
Description
Encl 12.9X10.9 PNTD BK PNL For 14X12 Encl
Enclosure Panel, Steel, Painted, White, 12.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 0.266 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793802 / 00782051793802
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.64 (Each)
Resources
Images
 
 
AW1412P - Small Image
 
AW1412P - Large Image
 
AW1412P - Large Image
Attachments
 
 
AW1412P - Specification Sheet
Other Links
 
 
AW1412P - Other
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
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
12.87 in;327 mm
Diameter
0.25 in (Hole Diameter)
Size
10.87 In Width X 12.87 In Height
Descriptions
extra long description
B-LINE AW1412P JIC PNL, ENC, 14X12
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 12.87 in Overall Length, 10.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 0.266 lb
Short Description
14 x 12 Enclosure Panel, Steel, Painted, 12.87 in;327 mm
Description
ENCL 12.9X10.9 PNTD BK PNL FOR 14X12 ENCL
Special Features
0.25 In Hole Diameter
Additional Information
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
10.87 in;276 mm
package quantity
1 CT;10 PK
Standards Met
UL 50 Listed;cUL 50 Listed;CSA C22.2 Certified
Made in USA
yes
dimensions
10.8750 IN X 0.0630 IN X 12.8700 IN
Manufacturer Information
Manufacturers Part Number
AW1412P
Brand
Eaton
GTIN
00782051793802
UPC
782051793802
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
0.266 lb
Weight per each
0.266
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AW1412P.
Jump To:

Similar Items

Similar items are close alternatives to AW1412P, though they may not be 100% alike.

Panel, Steel, Polyester Powder Paint, White, 12.75 In Overall Length, 10.88 In O...
  • Our Part #: A14P12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A14P12
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.13) ·
A14P12 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat