99PE34 - Cbty Isolator Pad

Eaton

  • $16.37 (Each)
  • $16.37 (Each)
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
99PE34
Manufacturer
Eaton
Manufacturer's Part Number
99-PE34
Description
Cbty Isolator Pad
Eaton B-Line Series Imperial Cable Tray and Ladder Nylon Pad, Isolator Pad For Us E As A Friction Reducer and/or As A Dissimilar Metal Isolator Barrier.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
782051208849 / 00782051208849
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.37 (Each)
Resources
Images
 
 
99PE34 - Small Image
 
99PE34 - Large Image
Attachments
 
 
99PE34 - Specification Sheet
Other Links
 
 
99PE34 - Other
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
CBTY ISOLATOR PAD
Product Type
99-PE34 Isolator Pad For Cable Tray
extra long description
B-LINE 99-PE34 99-PE34 ISOLATOR PAD
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series imperial cable tray and ladder nylon pad, Isolator pad for us e as a friction reducer and/or as a dissimilar metal isolator barrier.
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
99-PE34
Brand
Eaton
GTIN
00782051208849
UPC
782051208849
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat