8872GNK - Wway 8X8X72 N1 PNTD SC, NK

Eaton

  • $273.96 (Each)
  • $273.96 (Each)
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
8872GNK
Manufacturer
Eaton
Manufacturer's Part Number
8872 G NK
Description
Wway 8X8X72 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 72" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104653 / 00782051104653
Weight per unit
40.663 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.96 (Each)
Resources
Images
 
 
8872GNK - Small Image
 
8872GNK - Large Image
Attachments
 
 
8872GNK - Specification Sheet
Other Links
 
 
8872GNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
72.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X72 N1 PNTD SC,NK
Product Type
7200 SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 8872 G NK 7200 SC STRAIGHT S
Long Description
Eaton B-Line series wireway, 8" height, 72" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8872 G NK
Brand
Eaton
GTIN
00782051104653
UPC
782051104653
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
40.663
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8872GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8872GNK, though they may not be 100% alike.

7200 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 8872 GGV NK
  • GTIN: 00782051007640
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 8872GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8872SWG Austin Electrical Enclosures 00707353023310
8872 G NK Eaton B-Line 00782051104653
8872GNK Eaton B-Line 00078205110466
6-88SWP E-Box 00806101011194
CWSC872NK Hammond Manufacturing 00623980017150
8872-GSC1-NK Milbank 00784572109681
F88T172GVP nVent-Thermal Management 00783510363093
8872GFLNK Unity Manufacturing 00761515161609
S8872NK Wiegmann 00786725356614
872NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat