8864QT - Encl 8X8X6 N4 1/4 TRN LTCH CH

Eaton

  • $228.04 (Each)
  • $228.04 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8864QT
Manufacturer
Eaton
Manufacturer's Part Number
886-4QT
Description
Encl 8X8X6 N4 1/4 TRN LTCH CH
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 8" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881776 / 00782051881776
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.04 (Each)
Resources
Images
 
 
8864QT - Large Image
 
8864QT - Small Image
Attachments
 
 
8864QT - Specification Sheet
Other Links
 
 
8864QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 8" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 8X8X6
extra long description
B-LINE 886-4QT TYPE 4 JIC CONT HING
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Description
ENCL 8X8X6 N4 1/4 TRN LTCH CH
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
886-4QT
GTIN
00782051881776
UPC
782051881776
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Powe
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat