8860GRTNK - Wway 8X8X60 N3R PNTD SC, NK

Eaton

  • $287.31 (Each)
  • $287.31 (Each)
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
8860GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
8860 GRT NK
Description
Wway 8X8X60 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 60" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051143300 / 00782051143300
Weight per unit
35.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.31 (Each)
Resources
Images
 
 
8860GRTNK - Small Image
 
8860GRTNK - Large Image
Attachments
 
 
8860GRTNK - Specification Sheet
Other Links
 
 
8860GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Length
60.00 In
Width
8.00 In
Height
8
Depth
8.00 In
Descriptions
Description
WWAY 8X8X60 N3R PNTD SC,NK
Product Type
6000 N3R SC Straight Section W/O Ko
extra long description
B-LINE 8860 GRT NK 6000 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 60" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8860 GRT NK
GTIN
00782051143300
UPC
782051143300
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
35.4
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R, IP32
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structure
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8860GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 8860GRTNK, though they may not be 100% alike.

Wiring Trough Nema Type 3R, 8.00X8.00X60.00, Gray, Steel
  • Our Part #: A8860RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8860RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($338.05) ·
A8860RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$338.05

Each

QTY:
Each
Add
Unt 8860GRTNK N3R Screw Cover Gutte
  • Our Part #: 8860GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8860GRTNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($255.08) ·
8860GRTNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$255.08

Each

QTY:
Each
Add
6000 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 8860 GRTGV NK
  • GTIN: 00782051008012
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 8860GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8860RTG Austin Electrical Enclosures 00707353036877
8860 GRT NK Eaton B-Line 00782051143300
8860GRTNK Eaton B-Line 00078205114334
5-88RTP E-Box 00806101025603
A8860RT nVent-Thermal Management 00783510384104
8860GRTNK Unity Manufacturing 00761515143285
RSCG080860 Wiegmann 00786725409259

* All prices subject to change.

Begin Live Chat