8848GNK - Wway 8X8X48 N1 PNTD SC, NK

Eaton

  • $205.62 (Each)
  • $205.62 (Each)
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
8848GNK
Manufacturer
Eaton
Manufacturer's Part Number
8848GNK
Description
Wway 8X8X48 N1 PNTD SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 48 In Overall Length, 8 In Overall Width, 27.1 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104417 / 00782051104417
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.62 (Each)
Resources
Images
 
 
8848GNK - Small Image
 
8848GNK - Large Image
 
8848GNK - Large Image
Attachments
 
 
8848GNK - Specification Sheet
Other Links
 
 
8848GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
14 GAUGE STEEL
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
48 in;1219 mm
Length
48.00 in
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 in Overall Height, 48 in Overall Length, 8 in Overall Width, 27.1 lb
Short Description
NEMA 1 Screw Lay-In Wireway, 48 x 8 x 8 in
Description
WWAY 8X8X48 N1 PNTD SC,NK
extra long description
B-LINE 8848 G NK 4800 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
Made in USA
yes
straight section length
48.00 In
dimensions
48.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8848GNK
Brand
Eaton
GTIN
00782051104417
UPC
782051104417
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight
27.1 lb
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8848GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8848GNK, though they may not be 100% alike.

Unt 8848GFLNK N1 Flat Lid Wireway N
  • Our Part #: 8848GFLNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848GFLNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($176.06) ·
8848GFLNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$176.06

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 8" Height, 48" Length, 8" Width, GGV NK Wireway, Th...
  • Our Part #: 8848GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($182.24) ·
8848GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$182.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8848GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8848SWG Austin Electrical Enclosures 00707353023273
8848 G NK Eaton B-Line 00782051104417
8848GNK Eaton B-Line 00078205110442
4-88SWP E-Box 00806101011170
CWSC848NK Hammond Manufacturing 00623980017136
8848-GSC1-NK Milbank 00784572109506
F88T148GVP nVent-Thermal Management 00783510362898
8848GFLNK Unity Manufacturing 00761515161562
S8848NK Wiegmann 00786725356416
848NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat