8836GRTNK - Wway 8X8X36 N3R PNTD SC, NK

Eaton

  • $203.04 (Each)
  • $203.04 (Each)
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
8836GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
8836 GRT NK
Description
Wway 8X8X36 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051143164 / 00782051143164
Weight per unit
22.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.04 (Each)
Resources
Images
 
 
8836GRTNK - Small Image
 
8836GRTNK - Large Image
 
8836GRTNK - Large Image
Attachments
 
 
8836GRTNK - Specification Sheet
Other Links
 
 
8836GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Finish
Phosphate Undercoat or Acrylic Electrocoat
Color
Gray
Dimensions and Weight
Overall Length
36 in;914 mm
Length
36.00 In
Height
8
Depth
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X36 N3R PNTD SC,NK
Product Type
Wiring Trough
Short Description
NEMA 3R Wiring Trough, 36 x 8 x 8 in, Steel
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
extra long description
B-LINE 8836 GRT NK 3600 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
ip rating
IP32
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8836 GRT NK
GTIN
00782051143164
UPC
782051143164
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
22.49
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8836GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 8836GRTNK, though they may not be 100% alike.

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 8 I...
  • Our Part #: 8836GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($292.57) ·
8836GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$292.57

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Heig...
  • Our Part #: A8836RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8836RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($226.96) ·
A8836RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$226.96

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 8" Height, 36" Length, 8" Width, GRTGV NK Wir...
  • Our Part #: 8836GRTGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836 GRTGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($189.11) ·
8836GRTGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$189.11

Each

QTY:
Each
Add
8X36X8 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Qua...
  • Our Part #: 8836GSC3RNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836-GSC3R-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($428.88) ·
8836GSC3RNK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$428.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8836GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8836RTG Austin Electrical Enclosures 00707353036853
8836 GRT NK Eaton B-Line 00782051143164
8836GRTNK Eaton B-Line 00078205114310
3-88RTP E-Box 00806101025580
C3RWT836 Hammond Manufacturing 00623980847467
8836-GSC3R-NK Milbank 00784572109346
A8836RT nVent-Thermal Management 00783510383909
RC-8836-GSC3R-NK Rittal 00639889827226
836NRTG Wire Guard n/a
8836GRTNK Unity Manufacturing 00761515143148
RSCG080836 Wiegmann 00786725409150

* All prices subject to change.

Begin Live Chat