86612CHC - Encl 8X6X6 N12 CH Clamp CVR

Eaton

  • $120.33 (Each)
  • $120.33 (Each)
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
86612CHC
Manufacturer
Eaton
Manufacturer's Part Number
866-12CHC
Description
Encl 8X6X6 N12 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700367 / 00782051700367
Weight per unit
5.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.33 (Each)
Resources
Images
 
 
86612CHC - Small Image
 
86612CHC - Large Image
Attachments
 
 
86612CHC - Specification Sheet
Other Links
 
 
86612CHC - Other
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
Gray
Dimensions and Weight
Size
6.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X6X6 N12 CH CLAMP CVR
Product Type
Type 12 Jic Continuous Hinge CVR Enc, 8X6X6
extra long description
B-LINE 866-12CHC TYPE 12 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 6" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge, panel mount,plated door clamps
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
866-12CHC
GTIN
00782051700367
UPC
782051700367
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
5.53
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings /
Mounting
EXTERNAL FEET, WALL
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 86612CHC.
Jump To:

Similar Items

Similar items are close alternatives to 86612CHC, though they may not be 100% alike.

Continuous Hinge Enclosure Clamps CH Type 12, 8X6X6, Gray, Mild Steel
  • Our Part #: A8066CH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A8066CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($648.64) ·
A8066CH - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$162.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 86612CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-866JH Austin Electrical Enclosures 00707353006962
866-12CHC Eaton B-Line 00782051700367
1414PHG6 Hammond Manufacturing 00623980349008
HC866JIC12 Milbank 00784572175662
A8066CH nVent-Thermal Management 00783510548506
B080606CH Wiegmann 00786725331420

* All prices subject to change.

Begin Live Chat