66LC0MB0 - Wway 6X6 N1 CMB Elb

Eaton

  • $71.44 (Each)
  • $71.44 (Each)
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
66LC0MB0
Manufacturer
Eaton
Manufacturer's Part Number
66 L COMBO
Description
Wway 6X6 N1 CMB Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Combo Opening, Nema 1, Steel, Ansi 61 Gray Painted, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110067 / 00782051110067
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.44 (Each)
Resources
Images
 
 
66LC0MB0 - Small Image
 
66LC0MB0 - Large Image
Attachments
 
 
66LC0MB0 - Specification Sheet
Other Links
 
 
66LC0MB0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Length
10.09 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
SC Wireway Elbow 6X6
Description
WWAY 6X6 N1 CMB ELB
extra long description
B-LINE 66 L COMBO SC WIREWAY ELBOW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Steel, ANSI 61 gray painted, 6" X 6"
Additional Information
dimensions
10.0900 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
66 L COMBO
Brand
Eaton
GTIN
00782051110067
UPC
782051110067
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCo
standard
CSA C22.2.,UL Listed,NEMA
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66LC0MB0.
Jump To:

Similar Items

Similar items are close alternatives to 66LC0MB0, though they may not be 100% alike.

Elbow 90-Degree Lay-In Wireway, 6.00X6.00, Gray, Mild Steel
  • Our Part #: F66G90E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F66G90E
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.45) ·
F66G90E - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$73.45

Each

QTY:
Each
Add
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Side Opening, Nema...
  • Our Part #: 66LSIDE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 L SIDE
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.34) ·
66LSIDE - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.34

Each

QTY:
Each
Add
GLV SC WIREWAY ELBOW 6X6
  • MFR Part #: 66 L COMBOGV
  • GTIN: 00782051006650
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 66LC0MB0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66L90G Austin Electrical Enclosures 00707353023105
66LCOMBO Eaton B-Line 00782051110067
66LSIDE Eaton B-Line 00782051124125
CWEL690 Hammond Manufacturing 00623980262192
66L90C Milbank 00784572108547
66L90S Milbank 00784572108554
F66G90E nVent-Thermal Management 00783510525309
66L Unity Manufacturing 00761515110065
L060690 Wiegmann 00786725392551
6L90S Wire Guard n/a

* All prices subject to change.

Begin Live Chat