66HSF - Wway 6X6 N1 HS End FLNG

Eaton

  • $29.94 (Each)
  • $29.94 (Each)

Availability: Currently Out Of Stock
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
66HSF
Manufacturer
Eaton
Manufacturer's Part Number
66 HSF
Description
Wway 6X6 N1 HS End FLNG
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480313 / 00782051480313
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.94 (Each)
Resources
Images
 
 
66HSF - Small Image
 
66HSF - Large Image
Attachments
 
 
66HSF - Specification Sheet
Other Links
 
 
66HSF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6 N1 HS END FLNG
Product Type
Hinge Screw CVR Wireway, End Flange 6X6
extra long description
B-LINE 66 HSF HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end flange, Wireway end flange, NEMA 1, Steel, ANSI 61 gray painted, 6" X 6"
Additional Information
dimensions
7.7840 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
66 HSF
Brand
Eaton
GTIN
00782051480313
UPC
782051480313
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Bui
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66HSF.
Jump To:

Cross Referenced

These items are similar to 66HSF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66PAG Austin Electrical Enclosures 00707353023167
66 HSF Eaton B-Line 00782051480313
66GF Eaton B-Line 00782051109467
66HSF Eaton B-Line 00078205148032
6-PA E-Box 00806101008613
CWAD6 Hammond Manufacturing 00623980262376
66GF Milbank 00784572108424
F66GPA nVent-Thermal Management 00783510524203
PA0606 Wiegmann 00786725392650

* All prices subject to change.

Begin Live Chat