66ENK - Wway 6X6 N1 PNTD End PLT, NK

Eaton

  • $15.77 (Each)
  • $15.77 (Each)
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
66ENK
Manufacturer
Eaton
Manufacturer's Part Number
66 E NK
Description
Wway 6X6 N1 PNTD End PLT, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 6 In Overall Length
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108316 / 00782051108316
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.77 (Each)
Resources
Images
 
 
66ENK - Small Image
 
66ENK - Large Image
 
66ENK - Large Image
 
66ENK - Large Image
Attachments
 
 
66ENK - Specification Sheet
Other Links
 
 
66ENK - Other
 
66ENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
6 in;152 mm
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 in Overall Height, 6 in Overall Length
Features
Used to terminate wireway or fitting. 2.50” x 2.50” (64 mm x 64 mm) through 8.00” x 8.00” (203 mm x 203 mm) ends have a 1.50”-1.25” concentric 2-way KO. 10.00” x 10.00” (254 mm x 254 mm) ends and larger have a 3.00” - 2.50” concentric 2-way KO for terminating on pipe or conduit. Also available without KO.
Short Description
NEMA 1 Screw Lay-In Wireway, 6 x 6 in, End Cap No Knockout
extra long description
B-LINE 66 E NK SC WIREWAY END W/O K
Description
WWAY 6X6 N1 PNTD END PLT,NK
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Made in USA
yes
dimensions
6.0600 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 E NK
GTIN
00782051108316
UPC
782051108316
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66ENK.
Jump To:

Similar Items

Similar items are close alternatives to 66ENK, though they may not be 100% alike.

Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 6" X 6"
  • Our Part #: 66EGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 EGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.62) ·
66EGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.62

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 66HSENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 HSE NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 ($235.80) ·
66HSENK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.58

Each

QTY:
Each
Add
Wireway End Type 1 6X6 Screw Cover Ansi 61 Gray Steel No Knockouts
  • Our Part #: 66GENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66GE-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.83) ·
66GENK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 66ENK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66EPG Austin Electrical Enclosures 00707353023068
66 HSENK Eaton B-Line 00782051479485
66ENK Eaton B-Line 00782051108316
66HSENK Eaton B-Line 00078205147943
6-EC E-Box 00806101008590
66GE-NK Milbank 00784572108400
F66GCPNK nVent-Thermal Management 00783510528300
E0606NK Wiegmann 00786725860920

* All prices subject to change.

Begin Live Chat