6672GRTGVNK - Wway 6X6X72 N3R GLV SC, NK

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6672GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6672 GRTGV NK
Description
Wway 6X6X72 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 72" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008074 / 00782051008074
Weight per unit
30.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6672GRTGVNK - Small Image
 
6672GRTGVNK - Large Image
Attachments
 
 
6672GRTGVNK - Specification Sheet
Other Links
 
 
6672GRTGVNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Depth
6.00 In
Width
6.00 In
Length
72.00 In
Height
6
Descriptions
Description
WWAY 6X6X72 N3R GLV SC,NK
Product Type
7200 GLV N3R SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 6672 GRTGV NK 7200 GLV N3R S
Long Description
Eaton B-Line series wiring trough, 6" height, 72" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
6672 GRTGV NK
Brand
Eaton
GTIN
00782051008074
UPC
782051008074
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
30.94
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerComme
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6672GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 6672GRTGVNK, though they may not be 100% alike.

Econotrough Nema Type 3R, 6.00X6.00X72.00, Galvanized, Steel
  • Our Part #: F6672RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F6672RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($261.73) ·
F6672RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$261.73

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 6 In O...
  • Our Part #: 6672GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6672 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($260.83) ·
6672GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$260.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6672GRTGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672RT Austin Electrical Enclosures 00707353021378
6672 GRTGV NK Eaton B-Line 782051008074
6672GRTGVNK Eaton B-Line 00782051008074
6-66RT E-Box 00806101014744
6672-GSC3R-NK-NP Milbank 00784572190047
RC-6672-GSC3R-NK-NP Rittal 00639889825796
6672GRTG Unity Manufacturing 00761515142196

* All prices subject to change.

Begin Live Chat