6636GRTGVNK - Wway 6X6X36 N3R GLV SC Trough, NK

Eaton

  • $139.96 (Each)
  • $139.96 (Each)

Availability: Currently Out Of Stock
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
6636GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 GRTGV NK
Description
Wway 6X6X36 N3R GLV SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008104 / 00782051008104
Weight per unit
16.3599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.96 (Each)
Resources
Images
 
 
6636GRTGVNK - Small Image
 
6636GRTGVNK - Large Image
Attachments
 
 
6636GRTGVNK - Specification Sheet
Other Links
 
 
6636GRTGVNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
36.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X36 N3R GLV SC TROUGH,NK
Product Type
3600 GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 6636 GRTGV NK 3600 GLV N3R S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
6636 GRTGV NK
Brand
Eaton
GTIN
00782051008104
UPC
782051008104
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
16.3599
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Building
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6636GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 6636GRTGVNK, though they may not be 100% alike.

Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 6 In O...
  • Our Part #: 6636GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($150.51) ·
6636GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$150.51

Each

QTY:
Each
Add
Econotrough Nema Type 3R, 6.00X6.00X36.00, Galvanized, Steel
  • Our Part #: F6636RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F6636RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.86) ·
F6636RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$152.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6636GRTGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636RT Austin Electrical Enclosures 00707353021323
6636 GRTGV NK Eaton B-Line 00782051008104
6636GRTGVNK Eaton B-Line 00078205100818
3-66RT E-Box 00806101014713
6636-GSC3R-NK-NP Milbank 00784572161719
F6636RTGV nVent-Thermal Management 00783510147747
RC-6636-GSC3R-NK-NP Rittal 00639889825253
6636GRTG Unity Manufacturing 00761515155141
RSCG060636G Wiegmann 00786725408610

* All prices subject to change.

Begin Live Chat