6636GGVNK - Wway 6X6X36 N1 GLV SC, NK

Eaton

  • $59.96 (Each)
  • $59.96 (Each)
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
6636GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 GGV NK
Description
Wway 6X6X36 N1 GLV SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width, 14.47 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007190 / 00782051007190
Weight per unit
14.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.96 (Each)
Resources
Images
 
 
6636GGVNK - Small Image
 
6636GGVNK - Large Image
 
6636GGVNK - Large Image
Attachments
 
 
6636GGVNK - Specification Sheet
Other Links
 
 
6636GGVNK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
36 in;914 mm
Length
36.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 in Overall Height, 36 in Overall Length, 6 in Overall Width, 14.47 lb
Short Description
NEMA 1 Screw Lay-In Wireway, 36 x 6 x 6 in, Gray
Description
WWAY 6X6X36 N1 GLV SC,NK
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 6636 GGV NK 3600 GLV SC STRA
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Made in USA
yes
straight section length
36.00 In
dimensions
36.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6636 GGV NK
GTIN
00782051007190
UPC
782051007190
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight
14.47 lb
Weight per each
14.47
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6636GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 6636GGVNK, though they may not be 100% alike.

Straight Section Layin Flat Cover Type 1 No Kos, 6X6X36, Galvanized, Steel
  • Our Part #: F66T136GV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66T136GV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.22) ·
F66T136GV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.22

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, G NK Wireway...
  • Our Part #: 6636GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.45) ·
6636GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6636GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636SW Austin Electrical Enclosures 00707353015599
6636 GGV NK Eaton B-Line 00782051007190
6636GGVNK Eaton B-Line 00078205100719
3-66SW E-Box 00806101008514
6636-GSC1-NK-NP Milbank 00784572154940
F66T136GV nVent-Thermal Management 00783510884505
6636GGFL Unity Manufacturing 00761515120347
S6636GNK Wiegmann 00786725851782

* All prices subject to change.

Begin Live Chat