6612GNK - Wway 6X6X12 N1 PNTD SC, NK

Eaton

  • $42.50 (Each)
  • $42.50 (Each)
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
6612GNK
Manufacturer
Eaton
Manufacturer's Part Number
6612 G NK
Description
Wway 6X6X12 N1 PNTD SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 12" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051001532 / 00782051001532
Weight per unit
4.814 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.50 (Each)
Resources
Images
 
 
6612GNK - Small Image
 
6612GNK - Large Image
Attachments
 
 
6612GNK - Specification Sheet
Other Links
 
 
6612GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
12.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
1200 SC Straight Section W/O Ko
extra long description
B-LINE 6612 G NK 1200 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X12 N1 PNTD SC,NK
Long Description
Eaton B-Line series wiring trough, 6" height, 12" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
12.00 In
dimensions
12.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6612 G NK
Brand
Eaton
GTIN
00782051001532
UPC
782051001532
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
4.814
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6612GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6612GNK, though they may not be 100% alike.

1200 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 6612 GGV NK
  • GTIN: 00782051006971
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6612GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6612SWG Austin Electrical Enclosures 00707353022771
6612 G NK Eaton B-Line 00782051001532
6612GNK Eaton B-Line 00078205100153
1-66SWP E-Box 00806101011057
CWSC612NK Hammond Manufacturing 00623980016979
6612-GSC1-NK Milbank 00784572107731
F66T112GVP nVent-Thermal Management 00783510361297
6612GFLNK Unity Manufacturing 00761515161326
S6612NK Wiegmann 00786725354115
612NKSCG Wire Guard n/a
AB-6612SWGK Austin Electrical Enclosures 00707353029343
1-66SWPKO E-Box 00806101011590
6612-GSC1 Milbank 00784572107724
F66T112GVPWK nVent-Thermal Management 00783510133047
6612GFL Unity Manufacturing 00761515161333
S6612 Wiegmann 00786725354108

* All prices subject to change.

Begin Live Chat