6612BK - Wway 6X6X60 BLT On Barrier

Eaton

  • $79.75 (Each)
  • $79.75 (Each)

Availability: Currently Out Of Stock
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
6612BK
Manufacturer
Eaton
Manufacturer's Part Number
66-12BK
Description
Wway 6X6X60 BLT On Barrier
Eaton B-Line Series Wireway Barrier, Barrier Bolt-On, Steel, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051405088 / 00782051405088
Weight per unit
6.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.75 (Each)
Resources
Images
 
 
6612BK - Small Image
 
6612BK - Large Image
Attachments
 
 
6612BK - Specification Sheet
Other Links
 
 
6612BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Length
60.00 In
Descriptions
Product Type
Barrier Kit, Bolt-On
extra long description
B-LINE 66-12BK BARRIER KIT, BOLT-ON
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X60 BLT ON BARRIER
Long Description
Eaton B-Line series wireway barrier, Barrier bolt-on, Steel, 6" X 6"
Special Features
Bolt-on mounting
Additional Information
dimensions
15.0000 IN X 4.5720 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66-12BK
GTIN
00782051405088
UPC
782051405088
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway barrier
Packaging
Weight per each
6.315
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Bu
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6612BK.
Jump To:

Similar Items

Similar items are close alternatives to 6612BK, though they may not be 100% alike.

BARRIER KIT, 60" BOLT-ON, AL
  • MFR Part #: 66-3RBKA
  • GTIN: 00782051665550
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6612BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66-12BK Eaton B-Line 00782051405088
10-66D E-Box 00806101008675
1487DB60 Hammond Manufacturing 00623980464404
F66BK60 nVent-Thermal Management 00783510196301
JW6BK60 Wiegmann 00786725322008

* All prices subject to change.

Begin Live Chat