4D2005PAZN - BLTF 1-1/2" Clamp

Eaton

  • $3.34 (Each)
  • $3.34 (Each)

  • $167.23 (Per 50)

  • $334.46 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4D2005PAZN
Manufacturer
Eaton
Manufacturer's Part Number
4D2005PAZN
Description
BLTF 1-1/2" Clamp
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 3.077" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
799038587767 / 00799038587767
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$3.34 (Each)
Standard Packaging
$167.23 (Per 50)
Resources
Images
 
 
4D2005PAZN - Small Image
 
4D2005PAZN - Large Image
Attachments
 
 
4D2005PAZN - Specification Sheet
Other Links
 
 
4D2005PAZN - Other
 
4D2005PAZN - Other
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
Zinc Plated
Dimensions and Weight
Width
2.207 IN
Length
2.852 IN
Size
2.852 IN X 2.207 IN X 1.25 IN
Descriptions
Product Type
4D Pipe/Conduit Clamp, Pre-Asm, Thinwall (Emt), 1 1/2", Zi
extra long description
B-LINE 4D2005PAZN 4D PIPE/CONDUIT C
Features
The 4Dimension strut system clamps and fittings work seamlessly with the 4Dimension channel, resulting in a lower total installed cost.The 4Dimension strut system is compatible with 90% of current B-Line series fittings and accessories, and includes universal pipe clamps, fittings and accessories.
Long Description
Eaton B-Line series 4Dimension strut pipe clamps and fittings, .105" height, 3.077" length, 1.25" width, Steel, Preassembled Include combination recess hex screw, Universal pipe clamp, Electro-plated zinc
Description
BLTF 1-1/2" CLAMP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4D2005PAZN
GTIN
00799038587767
UPC
799038587767
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut pipe clamps and fittings
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat